Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.50", PK5
Mfr # HSTTVA50-48-5
Zoro # G0770338
product price: $84.19
/pk 5, $16.84/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Adhesive Lined Cross-Linked Polyolefin
- Length 48"
- Overall Length 1.2 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTTVA50-48-5
- Zoro # G0770338
- UPC # 7498336976
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 1.2 m |
Overall Length (In.) | 48 |
Minimum Expanded Inside Diameter (mm) | 12.7 |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Minimum Expanded Inside Diameter (In.) | 0.5 |
Nominal Diameter (mm) | 12.7 |
Overall Length (mm) | 1219 |
Nominal Diameter (In.) | 0.5 |
Overall Length (m) | 1.2 |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Overall Length (ft.) | 4 |
Description
Thin Wall Heat Shrink Tubing,0.50 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1080)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- HANDY PACK Handy Hp3540 Heat Shrink Tubing (HP3540)
- Panduit Heat Shrink Tubing