Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.50"
Mfr # HSTT50-Y
Zoro # G0769778
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 6"
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HSTT50-Y
- Zoro # G0769778
- UPC # 7498390701
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Overall Length (m) | 0.1524 |
Overall Length (ft.) | 0.5 |
Overall Length (mm) | 152.4 |
Overall Length (In.) | 6 |
Minimum Expanded Inside Diameter (mm) | 12.7 |
Minimum Expanded Inside Diameter (In.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Nominal Diameter (In.) | 0.5 |
Nominal Diameter (mm) | 12.7 |
Description
Thin Wall Heat Shrink Tubing,0.50 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Surface Mount Outdoor Hard Wired GFCI, 30 A, 120/240V AC, Single Phase, NEMA 3R, 3 Outlets (CESMPSC41GRHR)
- MOXA Module For Iothinx 4500 Series, 16 Dis, 24Vdc, Pnp, -40 To 75°C (45MR-1600-T)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKM115H7)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- PANDUIT Heat Shrink Label, 2x0.44, PK500 (H200X044H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- PANDUIT Heat Shrink Thick Adh End Cap, 0.8", PK10 (HSEC0.8-X)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 25ft (HS-105 3" Blk 25)
- Panduit Heat Shrink Tubing