Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.50", 25ft
Mfr # HSTT50-Q
Zoro # G0769647
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 25 ft
- Material Flame retardant polyolefin cross-linked except clear
- Overall Length 7.6 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT50-Q
- Zoro # G0769647
- UPC # 7498376572
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 25 ft |
Overall Length | 7.6 m |
Overall Length (m) | 7.6 |
Overall Length (ft.) | 25 |
Nominal Diameter (In.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Overall Length (mm) | 7620 |
Minimum Expanded Inside Diameter (mm) | 12.7 |
Minimum Expanded Inside Diameter (In.) | 0.5 |
Overall Length (In.) | 300 |
Nominal Diameter (mm) | 12.7 |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Description
Thin Wall Heat Shrink Tubing,0.50 In.,25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - White (HS365-S50-WHITE)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-10)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- Panduit Heat Shrink Tubing