Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.50", 100ft
Mfr # HSTT50-CC
Zoro # G0769638
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 100 ft
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT50-CC
- Zoro # G0769638
- UPC # 7498374720
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Minimum Expanded Inside Diameter (mm) | 12.7 |
Overall Length (m) | 30.5 |
Overall Length (In.) | 1200 |
Overall Length (ft.) | 100 |
Nominal Diameter (In.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 6.4 |
Overall Length (mm) | 30500 |
Minimum Expanded Inside Diameter (In.) | 0.5 |
Nominal Diameter (mm) | 12.7 |
Maximum Recovered Inside Diameter (In.) | 0.25 |
Description
Thin Wall Heat Shrink Tubing,0.50 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1050-5BC01-0AA0)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- 3M Shrink Tubing, 1.180 In ID, Bl, 11 In, PK10 (8426-11)
- Panduit Heat Shrink Tubing