Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.38"
Mfr # HSTT38-Y
Zoro # G0769568
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 6"
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT38-Y
- Zoro # G0769568
- UPC # 7498390700
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (m) | 0.1524 |
Nominal Diameter (In.) | 0.375 |
Overall Length (mm) | 152.4 |
Maximum Recovered Inside Diameter (In.) | 0.187 |
Maximum Recovered Inside Diameter (mm) | 4.8 |
Nominal Diameter (mm) | 9.5 |
Minimum Expanded Inside Diameter (In.) | 0.375 |
Overall Length (In.) | 6 |
Overall Length (ft.) | 0.5 |
Minimum Expanded Inside Diameter (mm) | 9.5 |
Description
Thin Wall Heat Shrink Tubing,0.38 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201606)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- 3M Heat Shrink Breakout Boot (HDBB-425-1-250)
- Panduit Heat Shrink Tubing