Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.38", 100ft
Mfr # HSTT38-CC
Zoro # G0769489
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material Polyolefin cross-linked
- Length 100 ft
- Overall Length 30.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT38-CC
- Zoro # G0769489
- UPC # 7498374719
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (In.) | 1200 |
Overall Length (mm) | 30480 |
Overall Length (ft.) | 100 |
Minimum Expanded Inside Diameter (In.) | 0.375 |
Maximum Recovered Inside Diameter (mm) | 4.8 |
Nominal Diameter (In.) | 0.375 |
Overall Length (m) | 30.5 |
Nominal Diameter (mm) | 9.5 |
Maximum Recovered Inside Diameter (In.) | 0.187 |
Minimum Expanded Inside Diameter (mm) | 9.5 |
Description
Thin Wall Heat Shrink Tubing,0.38 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (1FD66)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVM8)
- SIEMENS Box Lug Terminal (3RT19554G)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- Panduit Heat Shrink Tubing