Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.38", 100ft
Mfr # HSTT38-C5
Zoro # G0769498
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 100 ft
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT38-C5
- Zoro # G0769498
- UPC # 7498384894
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Minimum Expanded Inside Diameter (mm) | 9.5 |
Overall Length (In.) | 1200 |
Overall Length (mm) | 30480 |
Nominal Diameter (mm) | 9.5 |
Nominal Diameter (In.) | 0.375 |
Overall Length (m) | 30.5 |
Maximum Recovered Inside Diameter (mm) | 4.8 |
Maximum Recovered Inside Diameter (In.) | 0.187 |
Overall Length (ft.) | 100 |
Minimum Expanded Inside Diameter (In.) | 0.375 |
Description
Thin Wall Heat Shrink Tubing,0.38 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (FNQ-R-1-1/8)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JLS150)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-075-100-BK)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", PK25 (HSTT25-48-QC)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-24-WT-10)
- Panduit Heat Shrink Tubing