Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.38", 100ft
Mfr # HSTT38-C
Zoro # G0769428
original price:
$117.99
8% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 100 ft
- Material Cross-Linked Polyolefin
- Overall Length 30.5 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT38-C
- Zoro # G0769428
- UPC # 7498374704
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Nominal Diameter (mm) | 9.5 |
Overall Length (m) | 30.5 |
Minimum Expanded Inside Diameter (In.) | 0.375 |
Maximum Recovered Inside Diameter (mm) | 4.8 |
Minimum Expanded Inside Diameter (mm) | 9.5 |
Overall Length (ft.) | 100 |
Maximum Recovered Inside Diameter (In.) | 0.187 |
Nominal Diameter (In.) | 0.375 |
Overall Length (In.) | 1200 |
Overall Length (mm) | 30500 |
Description
Thin Wall Heat Shrink Tubing,0.38 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M7-375-175-342)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120HM)
- SQUARE D Thermal Unit, 1.27 to 1.53A (B1.88)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- Panduit Heat Shrink Tubing