Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25", PK25
Mfr # HSTT25-48-QC
Zoro # G0769367
product price: $95.69
/pk 25, $3.83/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 48"
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT25-48-QC
- Zoro # G0769367
- UPC # 7498390662
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 1.2 m |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Maximum Recovered Inside Diameter (In.) | 0.125 |
Maximum Recovered Inside Diameter (mm) | 3.2 |
Nominal Diameter (mm) | 6.4 |
Overall Length (In.) | 48 |
Overall Length (m) | 1.2 |
Overall Length (mm) | 1219.2 |
Nominal Diameter (In.) | 0.25 |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Overall Length (ft.) | 4 |
Description
Thin Wall Heat Shrink Tubing,0.25 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- LEGRAND 3 Wire Ground Monitoring Plug 125VAC 30A (L530PGCM)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- Panduit Heat Shrink Tubing