Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25"
Mfr # HSTTA25-Y
Zoro # G0769802
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Application 3:1 shrink ratio for damp applications. Provides excellent abrasion protection. Flexible
- Material Adhesive Lined Cross-Linked Polyolefin
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTTA25-Y
- Zoro # G0769802
- UPC # 7498370357
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (mm) | 152.4 |
Overall Length (ft.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 2 |
Overall Length (m) | 0.1524 |
Nominal Diameter (In.) | 0.25 |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Maximum Recovered Inside Diameter (In.) | 0.08 |
Nominal Diameter (mm) | 6.4 |
Overall Length (In.) | 6 |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Description
Thin Wall Heat Shrink Tubing,0.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- Panduit Heat Shrink Tubing