Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25"
Mfr # HSTT25-YK1
Zoro # G2576976
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 6"
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT25-YK1
- Zoro # G2576976
- UPC # 7498390764
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Maximum Recovered Inside Diameter (mm) | 3.2 |
Overall Length (mm) | 152.4 |
Maximum Recovered Inside Diameter (In.) | 0.125 |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Overall Length (m) | 1.21 |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Overall Length (ft.) | 0.5 |
Overall Length (In.) | 6 |
Nominal Diameter (In.) | 0.25 |
Nominal Diameter (mm) | 6.4 |
Description
Thin Wall Heat Shrink Tubing,0.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 2 Pole, 120/240V AC (QOU220VH)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- MARINCO 205P.Oem Marinco 20A Plug, Locking Master (205P.OEM)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- GARDNER BENDER Splice Butt Heat Shrink Kit, PK24 (GBX-TK)
- Panduit Heat Shrink Tubing