Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25"
Mfr # HSTT25-Y
Zoro # G0769452
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 6"
- Material Polyolefin
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HSTT25-Y
- Zoro # G0769452
- UPC # 007498390699
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (In.) | 6 |
Overall Length (m) | 0.1524 |
Maximum Recovered Inside Diameter (In.) | 0.125 |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Nominal Diameter (mm) | 6.4 |
Overall Length (ft.) | 0.5 |
Maximum Recovered Inside Diameter (mm) | 3.2 |
Nominal Diameter (In.) | 0.25 |
Overall Length (mm) | 152.4 |
Description
Thin Wall Heat Shrink Tubing,0.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 20A, 250V AC, Indicating (TR20RID)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT Heat Shrink Label, 2x0.64, PK500 (H200X064H1T)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X025H1T-B)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- Panduit Heat Shrink Tubing