Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25", 100ft
Mfr # HSTT25-C
Zoro # G0769312
original price:
$112.99
10% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 100 ft
- Material Cross-Linked Polyolefin
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT25-C
- Zoro # G0769312
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Overall Length (m) | 30.5 |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Overall Length (In.) | 1200 |
Overall Length (ft.) | 100 |
Nominal Diameter (In.) | 0.25 |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Nominal Diameter (mm) | 6.4 |
Overall Length (mm) | 30500 |
Maximum Recovered Inside Diameter (In.) | 0.125 |
Maximum Recovered Inside Diameter (mm) | 3.2 |
Description
Thin Wall Heat Shrink Tubing,0.25 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11595617)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2STU-1G)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", PK25 (HSTT25-48-QC)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Black (HS397-S10-BLACK)
- Panduit Heat Shrink Tubing