Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.12"
Mfr # HSTTVA12-Y
Zoro # G0770329
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Application Heat Shrink for damp applications. Provides excellent abrasion protection for insulating and protecting wires and cables
- Length 6"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTTVA12-Y
- Zoro # G0770329
- UPC # 7498361745
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Overall Length (ft.) | 0.5 |
Overall Length (mm) | 152.4 |
Minimum Expanded Inside Diameter (In.) | 0.125 |
Maximum Recovered Inside Diameter (In.) | 0.063 |
Overall Length (In.) | 6 |
Maximum Recovered Inside Diameter (mm) | 1.6 |
Overall Length (m) | 0.1524 |
Nominal Diameter (mm) | 3.2 |
Nominal Diameter (In.) | 0.125 |
Minimum Expanded Inside Diameter (mm) | 3.2 |
Description
Thin Wall Heat Shrink Tubing,0.12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 240VAC, 10A (CA2KN22U7)
- ABB MS132-16, 3P MMP 10.0-16.0A RANGE (MS132-16)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- ZORO SELECT Locking Plug, Black/Wht, 480VAC, 5.0 HP, 20A (BRY71620NP)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-100-UV-RD)
- Panduit Heat Shrink Tubing