Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.12"
Mfr # HSTT12-Y
Zoro # G0769041
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Length 6"
- Material Flame retardant polyolefin cross-linked except clear
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HSTT12-Y
- Zoro # G0769041
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 6" |
Overall Length | 6 in |
Maximum Recovered Inside Diameter (mm) | 1.6 |
Minimum Expanded Inside Diameter (In.) | 0.125 |
Nominal Diameter (mm) | 3.2 |
Overall Length (mm) | 152.4 |
Maximum Recovered Inside Diameter (In.) | 0.062 |
Overall Length (In.) | 6 |
Nominal Diameter (In.) | 0.125 |
Overall Length (m) | 0.1524 |
Minimum Expanded Inside Diameter (mm) | 3.2 |
Overall Length (ft.) | 0.5 |
Description
Thin Wall Heat Shrink Tubing,0.12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S14FG-TA)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", PK25 (HSTT25-48-QC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- Panduit Heat Shrink Tubing