Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.09", 100ft
Mfr # HSTT09-C
Zoro # G0768752
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Flame retardant polyolefin cross-linked except clear
- Length 100 ft
- Application For Dry Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT09-C
- Zoro # G0768752
- UPC # 7498374700
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Minimum Expanded Inside Diameter (In.) | 0.093 |
Overall Length (m) | 30.5 |
Overall Length (ft.) | 100 |
Maximum Recovered Inside Diameter (mm) | 1.2 |
Overall Length (In.) | 1200 |
Minimum Expanded Inside Diameter (mm) | 2.4 |
Overall Length (mm) | 30480 |
Nominal Diameter (In.) | 0.093 |
Maximum Recovered Inside Diameter (In.) | 0.046 |
Nominal Diameter (mm) | 2.4 |
Description
Thin Wall Heat Shrink Tubing,0.09 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.5-48-5Y)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- Panduit Heat Shrink Tubing