Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.06", 100ft
Mfr # HSTT06-CC
Zoro # G0768603
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material Cross-Linked Polyolefin
- Length 100 ft
- Application For Dry Locations; Insulating and protecting wires and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT06-CC
- Zoro # G0768603
- UPC # 7498374715
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 30.5 m |
Maximum Recovered Inside Diameter (mm) | 0.8 |
Overall Length (mm) | 30500 |
Nominal Diameter (mm) | 1.6 |
Maximum Recovered Inside Diameter (In.) | 0.031 |
Overall Length (ft.) | 100 |
Overall Length (In.) | 1200 |
Overall Length (m) | 30.5 |
Nominal Diameter (In.) | 0.063 |
Minimum Expanded Inside Diameter (In.) | 0.063 |
Minimum Expanded Inside Diameter (mm) | 1.6 |
Description
Thin Wall Heat Shrink Tubing,0.06 In.,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HJL Series 150A, 3 Pole, 600V AC (HJL36150M74)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X064H1T-B)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTTA25-Y)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- 3M Shrink Tubing, 0.375in ID, Green, 200ft, PK3 (FP301-3/8-200'-GREEN-SPOOL)
- Panduit Heat Shrink Tubing