Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.06", 100ft
Mfr # HSTT06-C5
Zoro # G0768621
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Shrink Ratio 0.0840277777777778
- Length 100 ft
- Material Flame retardant polyolefin cross-linked except clear
- Overall Length 16.4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HSTT06-C5
- Zoro # G0768621
- UPC # 7498384874
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 100 ft |
Overall Length | 16.4 ft |
Overall Length (In.) | 1200 |
Nominal Diameter (In.) | 0.063 |
Overall Length (mm) | 30480 |
Overall Length (m) | 30.5 |
Maximum Recovered Inside Diameter (mm) | 0.8 |
Minimum Expanded Inside Diameter (In.) | 0.063 |
Nominal Diameter (mm) | 1.6 |
Minimum Expanded Inside Diameter (mm) | 1.6 |
Overall Length (ft.) | 100 |
Maximum Recovered Inside Diameter (In.) | 0.031 |
Description
Thin Wall Heat Shrink Tubing,0.06 In.,100ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- WEARWELL Black Coil Ground Cord Wrist Strap 6 ft. L (793.6WSTRAP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25" (HSTT25-YK1)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- Panduit Heat Shrink Tubing