Shop All Heat Shrink Tubing
Panduit
Thick Wall Heat Shrink Tubing, 4", PK5
Mfr # HST1.5-48-5Y
Zoro # G0768682
original price:
$295.99
5% off
new price: $280.99
/pk 5, $56.20/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Overall Length 0.1 m
- Material Adhesive Lined Cross-Linked Polyolefin
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST1.5-48-5Y
- Zoro # G0768682
- UPC # 7498310737
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Overall Length | 0.1 m |
Length | 48" |
Minimum Expanded Inside Diameter (In.) | 1.5 |
Minimum Expanded Inside Diameter (mm) | 38.1 |
Overall Length (In.) | 48 |
Nominal Diameter (mm) | 38.1 |
Overall Length (ft.) | 4 |
Overall Length (m) | 1.2 |
Nominal Diameter (In.) | 1.5 |
Maximum Recovered Inside Diameter (mm) | 12.7 |
Overall Length (mm) | 1219.2 |
Maximum Recovered Inside Diameter (In.) | 0.5 |
Description
Thick Wall Heat Shrink Tubing,4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Clear (HS363-S200-CLEAR)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (CCMR.500)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- GENERAC Block Heater For Guardian Series (5615)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST0.4-48-5Y)
- PANDUIT Heat Shrink Thin, .50" Id, Blk, PK5 (HSTT50-48-5)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Blue (HS367-S50-BLUE)
- Panduit Heat Shrink Tubing