Shop All Heat Shrink Tubing
Panduit
Thick Wall Heat Shrink Tubing, 4", PK5
Mfr # HST1.1-48-5Y
Zoro # G0768457
product price: $175.99
/pk 5, $35.20/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
- Overall Length 0.1 m
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST1.1-48-5Y
- Zoro # G0768457
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Overall Length | 0.1 m |
Length | 48" |
Overall Length (m) | 1.2 |
Overall Length (In.) | 48 |
Maximum Recovered Inside Diameter (mm) | 9.5 |
Minimum Expanded Inside Diameter (In.) | 1.1 |
Minimum Expanded Inside Diameter (mm) | 27.9 |
Overall Length (ft.) | 4 |
Nominal Diameter (In.) | 1.1 |
Nominal Diameter (mm) | 27.9 |
Maximum Recovered Inside Diameter (In.) | 0.38 |
Overall Length (mm) | 1219.2 |
Description
Thick Wall Heat Shrink Tubing,4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- LINEMASTER Airval - Classic (2E-30A2-S)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- ELECTRIDUCT ED 1" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-100-10)
- Panduit Heat Shrink Tubing