Shop All Heat Shrink Tubing
Panduit
Thick Wall Heat Shrink Tubing, 4", PK5
Mfr # HST0.4-48-5Y
Zoro # G0768402
product price: $146.99
/pk 5, $29.40/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Length 48"
- Material Adhesive Lined Cross-Linked Polyolefin
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST0.4-48-5Y
- Zoro # G0768402
- UPC # 7498310710
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 1.2 m |
Maximum Recovered Inside Diameter (mm) | 4.1 |
Minimum Expanded Inside Diameter (mm) | 10.2 |
Minimum Expanded Inside Diameter (In.) | 0.4 |
Overall Length (In.) | 48 |
Nominal Diameter (In.) | 0.4 |
Nominal Diameter (mm) | 10.2 |
Overall Length (m) | 1.2 |
Overall Length (mm) | 1219.2 |
Maximum Recovered Inside Diameter (In.) | 0.16 |
Overall Length (ft.) | 4 |
Description
Thick Wall Heat Shrink Tubing,4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 70A, 240V, Main Lug, 1 Phase (QO24L70TS)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HS-714 3/16 Blk 48)
- Panduit Heat Shrink Tubing