Shop All Heat Shrink Tubing
Panduit
Thick Wall Heat Shrink Tubing, 2", PK2
Mfr # HST2.0-48-2Y
Zoro # G0768509
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
- Material Adhesive Lined Cross-Linked Polyolefin
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST2.0-48-2Y
- Zoro # G0768509
- UPC # 7498310743
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Overall Length | 1.2 m |
Maximum Recovered Inside Diameter (mm) | 16.9 |
Overall Length (mm) | 1219.2 |
Minimum Expanded Inside Diameter (mm) | 50.8 |
Minimum Expanded Inside Diameter (In.) | 2 |
Overall Length (ft.) | 4 |
Nominal Diameter (In.) | 2 |
Overall Length (In.) | 48 |
Overall Length (m) | 1.2 |
Nominal Diameter (mm) | 50.8 |
Maximum Recovered Inside Diameter (In.) | 0.67 |
Description
Thick Wall Heat Shrink Tubing,2 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- PANDUIT Heat Shrink Label, 2x0.64, PK500 (H200X064H1T)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- Panduit Heat Shrink Tubing