Shop All Heat Shrink Tubing
Panduit
Thick Wall Heat Shrink Tubing, 2", PK2
Mfr # HST2.0-12-2Y
Zoro # G0768560
product price: $41.59
/pk 2, $20.80/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.125694444444444
- Overall Length 0.3 m
- Application For Wet Locations; Insulating and protecting wires and cables; Suitable for direct burial
- Material Adhesive Lined Cross-Linked Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HST2.0-12-2Y
- Zoro # G0768560
- UPC # 7498310742
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Overall Length | 0.3 m |
Length | 12" |
Minimum Expanded Inside Diameter (In.) | 2 |
Overall Length (mm) | 304.8 |
Nominal Diameter (In.) | 2 |
Minimum Expanded Inside Diameter (mm) | 50.8 |
Maximum Recovered Inside Diameter (mm) | 16.9 |
Maximum Recovered Inside Diameter (In.) | 0.67 |
Overall Length (In.) | 12 |
Overall Length (m) | 0.3 |
Overall Length (ft.) | 0.98 |
Description
Thick Wall Heat Shrink Tubing,2 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG9)
- BLACK BOX Cat6 Shld Patch Cable 10 Feet 26 Awg (EVNSL0272BL-0010)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- 3M Shrink Tubing, 1.75in ID, Black, 50ft, PK2 (NST-1.75-Black)
- Panduit Heat Shrink Tubing