Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H200X165H4T
Zoro # G2756409
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyolefin
- Width 2 in
- Height 1.65 in
- Overall Length 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H200X165H4T
- Zoro # G2756409
- UPC # 7498308109
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 1.65 in |
Overall Length | 1.65 in |
Minimum Cable Diameter (mm) | 8.4 |
Maximum Cable Diameter (mm) | 25.4 |
Overall Height (In.) | 1.65 |
Maximum Cable Diameter (In.) | 1 |
Overall Height (mm) | 41.9 |
Minimum Cable Diameter (In.) | 0.33 |
Overall Width (In.) | 2 |
Diameter (In.) | 1 |
Diameter (mm) | 25.4 |
Overall Width (mm) | 50.8 |
Label Diameter | 1" |
Label Width | 2" |
Label Length | 1 21/32" |
Label Height | 1 21/32" |
Diameter | 25.4 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x 1.65" H, Red, 250 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML500G)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- RITTAL Comfort Handle, NOVAL Accessory, Zinc (8611330)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST0.4-48-5Y)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heat Shrink Label, 0.5x0.25, PK2000 (H050X025H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- KABLE KONTROL 3:1 Heat Shrink Tubing - Single Wall - 3/16" Inside Diameter - 250 Ft Spool - Clear (hs3372-sp-clear)
- Panduit Heat Shrink Tubing