Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H200X084H4T
Zoro # G2783194
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 2 in
- Material Polyolefin
- Height 0.84 in
- Number of Labels per Row 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H200X084H4T
- Zoro # G2783194
- UPC # 7498308107
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 0.84 in |
Overall Width (In.) | 2 |
Minimum Cable Diameter (In.) | 0.17 |
Diameter (In.) | 0.5 |
Overall Width (mm) | 50.8 |
Overall Height (In.) | 0.84 |
Maximum Cable Diameter (mm) | 12.7 |
Overall Height (mm) | 21.3 |
Diameter (mm) | 12.7 |
Minimum Cable Diameter (mm) | 4.3 |
Maximum Cable Diameter (In.) | 0.5 |
Label Height | 27/32" |
Label Width | 2" |
Label Diameter | 1/2" |
Diameter | 12.7 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .84" H, Red, 500 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 Cross Connect Kit-100 Pair, C5 Connectors (GB100-C5-KIT)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plunger, Top, .8 In (ZCE02)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- PANDUIT Heat Shrink Label, 1x0.25, PK1000 (H100X025H1T)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.64" (H000X064H1C)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.5" x 25FT- Yellow (HS3-150-25-YL)
- Panduit Heat Shrink Tubing