Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H100X044H2T-B
Zoro # G2802688
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Width 1 in
- Height 0.44 in
- Overall Width (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X044H2T-B
- Zoro # G2802688
- UPC # 7498336234
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.44 in |
Overall Width (In.) | 1 |
Diameter (In.) | 0.25 |
Diameter (mm) | 6.4 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Overall Width (mm) | 25.4 |
Label Diameter | 1/4" |
Label Height | 7/16" |
Label Width | 1" |
Diameter | 6.4 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .44" H, Yellow, 5,000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1203-50)
- CAROL Welding Cable, 2AWG, 50ft, Black, Carolprene (00.80JO.17540)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Heat Shrink Tubing Kit, Black, 126 Pc (KP-HSTT1)
- PANDUIT Heat Shrink Label, 1x0.34, PK10000 (H100X034H1T-B)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- GARDNER BENDER Butt Splice Heat Shrink, 22-18 AWG, PK5 (AMT-5121)
- Panduit Heat Shrink Tubing