Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H075X044H1T-B
Zoro # G2797395
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Width 0.75 in
- Height 0.44 in
- Number of Labels 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H075X044H1T-B
- Zoro # G2797395
- UPC # 7498351864
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.75 in |
Height | 0.44 in |
Overall Height (In.) | 0.44 |
Overall Height (mm) | 11.2 |
Diameter (In.) | 0.25 |
Diameter (mm) | 6.4 |
Overall Width (mm) | 19 |
Overall Width (In.) | 0.75 |
Label Diameter | 1/4" |
Label Height | 7/16" |
Label Width | 3/4" |
Diameter | 6.4 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .75" W x .44" H, White, 5,000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 2 Wire, NO, Unshld (XS8G12MA230)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-18021-6360300)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- PANDUIT Heat Shrink Thin, .50" Id, Blk, PK5 (HSTT50-48-5)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST0.4-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", PK25 (HSTT12-48-Q)
- WOODWARD FAB Clr Tubing Die For Wfb2, 1" OdX3" (HECWFBDT1X3)
- Panduit Heat Shrink Tubing