Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H075X025H1T-B
Zoro # G2772414
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 0.75 in
- Material Polyolefin
- Height 0.25 in
- Maximum Cable Diameter (In.) 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H075X025H1T-B
- Zoro # G2772414
- UPC # 7498351860
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.75 in |
Height | 0.25 in |
Maximum Cable Diameter (In.) | 0.13 |
Overall Width (mm) | 19 |
Overall Height (In.) | 0.25 |
Overall Height (mm) | 6.4 |
Diameter (mm) | 3.3 |
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (In.) | 0.04 |
Overall Width (In.) | 0.75 |
Diameter (In.) | 0.13 |
Minimum Cable Diameter (mm) | 1 |
Label Diameter | 1/8" |
Label Height | 1/4" |
Label Width | 3/4" |
Diameter | 3.3 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .75" W x .25" H, White, 5,000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30497)
- MERSEN Power Distribution Block, Adder Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63160)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", PK25 (HSTT06-48-QC)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 25ft (HSTT50-Q)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- Panduit Heat Shrink Tubing