Shop All Heat Shrink Tubing
Panduit
ThermTrans, Heatshrink Tubing, Mil Grade
Mfr # H050X064H2T
Zoro # G2799635
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Width 0.5 in
- Height 0.64 in
- Overall Height (In.) 0.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H050X064H2T
- Zoro # G2799635
- UPC # 7498351858
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 0.5 in |
Height | 0.64 in |
Overall Height (In.) | 0.64 |
Overall Width (mm) | 12.7 |
Minimum Cable Diameter (In.) | 0.13 |
Maximum Cable Diameter (mm) | 9.7 |
Overall Height (mm) | 16.3 |
Diameter (In.) | 0.38 |
Overall Width (In.) | 0.5 |
Maximum Cable Diameter (In.) | 0.38 |
Diameter (mm) | 9.7 |
Minimum Cable Diameter (mm) | 3.3 |
Label Height | 41/64" |
Label Diameter | 3/8" |
Label Width | 1/2" |
Diameter | 9.5 mm |
Description
ThermTrans, Heatshrink Tubing, Mil Grade Polyolefin, .50" W x .64" H, Yellow, 2000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 300A, 250V AC, Non-Indicating (FRN-R-300)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUC32AF)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X064H1T-B)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- PANDUIT Heatshrinkthkadh, .4"id, .8/6", Bl, PK10 (HST0.8-6-XY)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Clear (HS364-S50-CLEAR)
- Panduit Heat Shrink Tubing