Shop All Wire Markers
Panduit
Thermtrans, Heat-ShriTubing, Mil Grad
Mfr # H200X240H2T
Zoro # G704859024
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Temp. Range 275 Degrees F to -67 Degrees F
- Standards Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid thermal transfer ribbons. RoHS Compliant.
- No. of Labels 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H200X240H2T
- Zoro # G704859024
- UPC # 7498373075
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 2.4 in |
Width | 2 in |
Overall Height | 2.4 |
Overall Width | 2 |
Details
Color | Yellow |
Material | Polyolefin |
Temp. Range | 275 Degrees F to -67 Degrees F |
Standards | Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Meets SAE-AS81531, MIL-STD-883F Method 2015.13, Solutions A, B, and D, and D202F, and MIL-STD-202G Method 215K, Solutions A, C, and D when printed with resin or hybrid thermal transfer ribbons. RoHS Compliant. |
No. of Labels | 100 |
Type | Heat Shrink Label |
Description
The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1 1/238. 1 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 2.4" high (50.8 x 60.1 mm). The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. The sleeve has 1 label per row and 100 labels per roll. Heat-shrink labels are mounted on a plastic carrier and offer crisp, clear legends with superior readability for quick and easy label production in all label formats, including thermal transfer and dot matrix printable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-17-498-3)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- LYLE Sign Base with Post, Rigid, Portable, Steel (100001)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1218-V-14959)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Tt, Self-Laminlbl, 2" x 4", 1"h, Wh, PK1000 (S200X400VATY)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00", C400X600YX1 (C400X600YX1)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- Panduit Electrical Labels