Shop All Wire Markers
Panduit
ThermTrans, Continuous Tape, Vinyl, 1.00
Mfr # T100X000VW1Y
Zoro # G2768850
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Vinyl
- Temp. Range -58 to 176°F
- Label Width 1 in
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T100X000VW1Y
- Zoro # G2768850
- UPC # 7498391136
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Length | 100 ft |
Width | 1 in |
Details
Item | Label Tape |
Color | Red |
Material | Vinyl |
Temp. Range | -58 to 176°F |
Printer Series Compatability | Thermal Transfer |
For Use With | For use with TDP printers. |
Type | Label Tape, Continuous Tape |
Description
ThermTrans, Continuous Tape, Vinyl, 1.00" W x 100' L, Red, 1 inch core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- PANDUIT P1 Cassette, Self-Lam Label, Vinyl, 1.00" W x 1.60" H, S100X160VAC (S100X160VAC)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- Panduit Electrical Labels