Shop All Corrugated Tubing & Fittings
Panduit
ThermTrans, Continuous Tape, Polyester, 4.00" W x 50' L, T400X000YX1
Mfr # T400X000YX1
Zoro # G2997805
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to 302°F
- For Use With Panduit Labeling Software with Desktop Thermal Transfer Printers
- Standards UL969, cUL C22.2, Meets DIN 40050-9, IP69K, RoHS Compliant
- Description/Special Features Aggressive Adhesive, Washdown Resistant
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T400X000YX1
- Zoro # G2997805
- UPC # 7498342207
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Width | 4 in |
Details
Item | Continuous Tape |
Temp. Range | -40 to 302°F |
For Use With | Panduit Labeling Software with Desktop Thermal Transfer Printers |
Standards | UL969, cUL C22.2, Meets DIN 40050-9, IP69K, RoHS Compliant |
Description/Special Features | Aggressive Adhesive, Washdown Resistant |
Features | Adhesive |
Product Color | Orange, White |
Product Name | Continuous Tape |
Product Material | Polyester |
Shape | Rectangle |
Printable | Yes |
Product Type | Multipurpose Label |
Compatibility | Panduit Labeling Software with Desktop Thermal Transfer Printers |
Print Technology | Thermal Transfer |
Product Class | Signs, Labels & Identification |
Max Operating Temperature | 150 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
ThermTrans,Continuous Tape, Polyester, 4.00" W x 50' L, White w/1.25" Oranger header, 1 inch core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- NATIONAL HARDWARE WIRE CABLE CLAMPS 1/8"" (N248-278)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- Panduit Corrugated Tubing & Fittings