Shop All Corrugated Tubing & Fittings
Panduit
ThermTrans, Continuous Tape, Polyester, 4.00" W x 50' L, T400X000A91
Mfr # T400X000A91
Zoro # G2994707
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to 302°F
- For Use With For use in TDP printers
- Standards UL969, cUL C22.2, RoHS Compliant
- Width 4 in
- Features Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T400X000A91
- Zoro # G2994707
- UPC # 7498352610
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Width | 4 in |
Overall Length | 50 ft |
Details
Item | Continuous Tape |
Temp. Range | -40 to 302°F |
For Use With | For use in TDP printers |
Standards | UL969, cUL C22.2, RoHS Compliant |
Features | Adhesive |
Product Type | Multipurpose Label |
Product Name | Continuous Tape |
Product Color | White, Red |
Shape | Rectangle |
Printable | Yes |
Compatibility | Panduit Labeling Software with Desktop Thermal Transfer Printers |
Print Technology | Thermal Transfer |
Product Material | Polyester |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Signs, Labels & Identification |
Max Operating Temperature | 150 degrees Celsius |
Description
ThermTrans,Continuous Tape, Polyester, 4.00" W x 50' L, White w/1.25" red header, 1 inch core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607R)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- WESTINGHOUSE 7010000 Cord Set White 8 (70100)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Blue (WL901-10-BLUE)
- Panduit Corrugated Tubing & Fittings