Shop All Wire Markers
Panduit
ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00", C400X600AZ1
Mfr # C400X600AZ1
Zoro # G2794190
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DANGER
- Color White
- Material Super-Tack Polyester
- Label Width 6 in
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C400X600AZ1
- Zoro # G2794190
- UPC # 7498331590
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 6 in |
Label Height | 4 in |
Height | 4 in |
Width | 6 in |
Details
Item | ID Label |
Legend | DANGER |
Color | White |
Material | Super-Tack Polyester |
Printer Series Compatability | Thermal Transfer |
Standards | Meets DIN 40050-9, IP69K for washdown applications/UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15.01, File # MH14979 |
Adhesive | Yes |
Application | Safety & Facility Identification |
Labels per Roll | 100 |
For Use With | For use with TDP printers |
No. of Labels | 100 |
Type | ID Label, Component Label |
Description
ThermTrans, Arc Flash Label, Adhesive Polyester, 6.00" W x 4.00" H, White/Yellow 3" Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- CONDOR Full Body Harness, L, Polyester (G7023QCFDL)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Mp Cassette, 2:1 Continuous HeatshriT (H000X064HPM)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- Panduit Electrical Labels