Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H200X122H1T-2
Zoro # G2752184
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Double Sided
- Width 2 in
- Material Polyolefin
- Height 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H200X122H1T-2
- Zoro # G2752184
- UPC # 7498320725
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 1.22 in |
Overall Width (In.) | 2 |
Maximum Cable Diameter (mm) | 19 |
Diameter (In.) | 0.75 |
Maximum Cable Diameter (In.) | 0.75 |
Overall Height (In.) | 1.22 |
Overall Height (mm) | 31 |
Minimum Cable Diameter (mm) | 6.4 |
Minimum Cable Diameter (In.) | 0.25 |
Overall Width (mm) | 50.8 |
Diameter (mm) | 19 |
Label Diameter | 3/4" |
Label Height | 1 7/32" |
Label Width | 2" |
Diameter | 19 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x 1.22" H, .75" (19.0 mm) Dia., White, 250 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205EB)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- PANDUIT Heat Shrink Label, 0.5x0.25, PK2000 (H050X025H1T)
- PANDUIT Heat Shrink Thin, .50" Id, Blk, PK5 (HSTT50-48-5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Blue (HS397-S25-BLUE)
- Panduit Heat Shrink Tubing