Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H200X064H1T-2-B
Zoro # G2778230
Free Shipping & Returns
$2,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Double Sided
- Material Polyolefin
- Width 2 in
- Height 0.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H200X064H1T-2-B
- Zoro # G2778230
- UPC # 7498319508
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 0.64 in |
Overall Height (In.) | 0.64 |
Minimum Cable Diameter (In.) | 0.13 |
Diameter (mm) | 9.7 |
Maximum Cable Diameter (In.) | 0.38 |
Overall Height (mm) | 16.3 |
Diameter (In.) | 0.38 |
Overall Width (In.) | 2 |
Overall Width (mm) | 50.8 |
Maximum Cable Diameter (mm) | 9.7 |
Minimum Cable Diameter (mm) | 3.3 |
Label Diameter | 3/8" |
Label Height | 41/64" |
Label Length | 41/64" |
Label Width | 2" |
Diameter | 9.5 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .64" H, .38" (9.7 mm) Dia., White, 2500 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ62)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-YK1)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- PANDUIT Heatshrinkthkadh, .4"id, .8/6", Bl, PK10 (HST0.8-6-XY)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (BM-125-175-342)
- Panduit Heat Shrink Tubing