Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H200X025H2T-2
Zoro # G2794437
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 2 in
- Features Double Sided
- Material Polyolefin
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H200X025H2T-2
- Zoro # G2794437
- UPC # 7498308850
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 2 in |
Height | 0.25 in |
Overall Length | 0.25 in |
Overall Height (In.) | 0.25 |
Maximum Cable Diameter (In.) | 0.13 |
Minimum Cable Diameter (mm) | 1 |
Diameter (mm) | 3.3 |
Maximum Cable Diameter (mm) | 3.3 |
Minimum Cable Diameter (In.) | 0.04 |
Overall Width (In.) | 2 |
Overall Height (mm) | 6.4 |
Diameter (In.) | 0.13 |
Overall Width (mm) | 50.8 |
Label Diameter | 1/8" |
Label Height | 1/4" |
Label Width | 2" |
Label Length | 1/4" |
Diameter | 3.3 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 2.00" W x .25" H, .13" (3.1 mm) Dia., Yellow, 500 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NC/1NO (8536SBO2V03H30)
- GLOBAL EQUIPMENT 11" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack (4.8*280N-UV)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS5M-WH)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- PANDUIT Heat Shrink Thin, .50" Id, Blk, PK5 (HSTT50-48-5)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Clear (HS3-075-25-CL)
- Panduit Heat Shrink Tubing