Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H100X165H2T-2
Zoro # G2805147
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 1 in
- Wire Range 4 AWG - 500 MCM
- Material 3:1 Flattened Polyolefin
- Features Double Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X165H2T-2
- Zoro # G2805147
- UPC # 7498308918
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 1.65 in |
Diameter (In.) | 1 |
Width (In.) | 1 |
Overall Size W x H (In.) | 1.00 x 1.65 |
Height (mm) | 41.9 |
Width (mm) | 25.4 |
Diameter (mm) | 25.4 |
Height (In.) | 1.65 |
Label Height | 1 21/32" |
Label Diameter | 1" |
Label Width | 1" |
Diameter | 25.4 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x 1.65" H, 1.00" (25.4 mm) Dia., Yellow, 500 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22966601)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- PANDUIT Heat Shrink Label, 1x0.34, PK10000 (H100X034H1T-B)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-48-2Y)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- Panduit Heat Shrink Tubing