Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H100X084H2T-2
Zoro # G2802496
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Double Sided
- Width 1 in
- Material Polyolefin
- Height 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X084H2T-2
- Zoro # G2802496
- UPC # 7498308869
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.84 in |
Maximum Cable Diameter (In.) | 0.5 |
Minimum Cable Diameter (In.) | 0.17 |
Overall Height (In.) | 0.84 |
Diameter (mm) | 12.7 |
Maximum Cable Diameter (mm) | 12.7 |
Minimum Cable Diameter (mm) | 4.3 |
Overall Width (mm) | 25.4 |
Diameter (In.) | 0.5 |
Overall Width (In.) | 1 |
Overall Height (mm) | 21.3 |
Label Width | 1" |
Label Height | 27/32" |
Label Diameter | 1/2" |
Diameter | 12.7 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .84" H, .5" (12.7 mm) Dia., Yellow, 1000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3N)
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- GE FILLER PLATE 4PK GE (THFILLERP)
- PANDUIT Heat Shrink Thin, .05"(1.2mm) Dia, Black, HSTT05-C (HSTT05-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft (HSTT25-C)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- PANDUIT Heat Shrink Label, 1x0.34, PK10000 (H100X034H1T-B)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- 3M Shrink Tubing, 0.093in ID, Clear, 4ft, PK25 (FP301-3/32-48"-CLEAR-25 PCS)
- Panduit Heat Shrink Tubing