Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H100X084H1T-2-B
Zoro # G2800116
Free Shipping & Returns
$3,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Double Sided
- Width 1 in
- Wire Range 8 - 1 AWG
- Material 3:1 Flattened Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X084H1T-2-B
- Zoro # G2800116
- UPC # 7498329141
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.84 in |
Diameter (mm) | 12.7 |
Height (In.) | 0.84 |
Width (mm) | 25.4 |
Height (mm) | 21.3 |
Overall Size W x H (In.) | 1.00 x 0.84 |
Width (In.) | 1 |
Diameter (In.) | 0.5 |
Label Height | 27/32" |
Label Diameter | 1/2" |
Label Width | 1" |
Diameter | 12.7 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .84" H, .5" (12.7 mm) Dia., White, 5000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MFG Cable Tray Flag Type Floor Stand, 4", Zinc (CT0029-04-03)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- PANDUIT Heat Shrink Label, 0.5x0.25, PK2000 (H050X025H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST0.4-48-5Y)
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09" (HSTT09-Y)
- AFTERMARKET JAndN Electrical Products Heat Shrink Tubing (606-48012-5-JN)
- Panduit Heat Shrink Tubing