Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H100X044H2T-2
Zoro # G2805917
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyolefin
- Width 1 in
- Features Double Sided
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X044H2T-2
- Zoro # G2805917
- UPC # 7498308860
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.44 in |
Diameter (In.) | 0.25 |
Overall Height (mm) | 11.2 |
Maximum Cable Diameter (mm) | 6.4 |
Diameter (mm) | 6.4 |
Overall Width (mm) | 25.4 |
Maximum Cable Diameter (In.) | 0.25 |
Minimum Cable Diameter (mm) | 2 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.44 |
Minimum Cable Diameter (In.) | 0.08 |
Label Height | 7/16" |
Label Diameter | 1/4" |
Label Width | 1" |
Label Length | 7/16" |
Diameter | 6.4 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .44" H, .25" (6.3 mm) Dia., Yellow, 1000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- PANDUIT Cable Tie, Min, 3.1", Nat, PK100 (PLT.7M-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.06", 100ft (HSTT06-CC)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- BRADY Sleeve, 1 in W, 41/64 in H, Die-cut (BM-375-1-342)
- Panduit Heat Shrink Tubing