Shop All Heat Shrink Tubing
Panduit
ThermTrans, 2-Sided Heatshrink Tubing, M
Mfr # H100X044H1T-2-B
Zoro # G2775844
Free Shipping & Returns
$2,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Features Double Sided
- Material Polyolefin
- Width 1 in
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X044H1T-2-B
- Zoro # G2775844
- UPC # 7498319500
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Width | 1 in |
Height | 0.44 in |
Overall Width (In.) | 1 |
Diameter (In.) | 0.25 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Minimum Cable Diameter (In.) | 0.08 |
Maximum Cable Diameter (mm) | 6.4 |
Maximum Cable Diameter (In.) | 0.25 |
Diameter (mm) | 6.4 |
Overall Width (mm) | 25.4 |
Minimum Cable Diameter (mm) | 2 |
Label Height | 7/16" |
Label Width | 1" |
Label Diameter | 1/4" |
Diameter | 6.4 mm |
Description
ThermTrans, 2-Sided Heatshrink Tubing, Mil Grade Polyolefin, 1.00" W x .44" H, .25" (6.3 mm) Dia., White, 5000 pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, 1-1/2" Outside H (20501)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 15A, 600V AC, Indicating (A6D15R)
- TRIPP LITE Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS-250)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- PANDUIT Heat Shrink Label, 1x0.84, PK1000 (H100X084H1T)
- PANDUIT Heat Shrink Thin, .50" Id, Blk, PK5 (HSTT50-48-5)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- Panduit Heat Shrink Tubing