Shop All Label Maker Ribbons
Panduit
Thermal Transfer Ribbon, 4.3" W, White
Mfr # RMER4WH
Zoro # G0791021
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility TDP43ME
- Ink Color White
- Width 4.3"
- Standards UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RMER4WH
- Zoro # G0791021
- Country of Origin Costa Rica
- Category Label Maker Ribbons
Dimensions
Width | 4.3" |
Ribbon Width | 4 1/4 in |
Ribbon Length | 300 ft |
Size (WxL) - Label Printer Ribbons | 4 1/4 in x 300 ft |
Details
Item | Thermal Transfer Ribbon |
Color | White |
Printer Series Compatibility | TDP43ME |
Ink Color | White |
Standards | UL Recognized |
Ribbon Color | White |
Compatible Mfr Part Number | TDP43ME |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Chemical-Resistant, Heat-Resistant, Solvent-Resistant |
Material Properties | Halogen Free |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 376U15, Compatible Mfr Part Number TDP43ME, Material Properties Halogen Free, Printer Series Compatibility TDP43ME, Ribbon Color White, Ribbon Length 300 ft, Ribbon Width 4 1/4 in, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tag, "Danger Do Not Operate", 5 Tags (PVT-15)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- EMERGENCY ZONE Folding Shovel, w/Pick (402)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- PANDUIT Ribbon, Hybrid, For Use With Tdp4*He Ser (RHEH4BL)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Brady® B30 Series Printer Ribbon, 4-21/64"W X 200'L, Black, B30-R10000 (B30-R10000)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black (76739)
- Panduit Label Maker Ribbons