Shop All Wire Markers
Panduit
Thermal Transfer, Marker Plate, Polyeste
Mfr # M200X050Y7T
Zoro # G604858264
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- For Use With Intermediate Cross Section Cable Ties
- Type Marker Plate
- Standards Meets the outgassing requirements of ASTM E-595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # M200X050Y7T
- Zoro # G604858264
- UPC # 7498371339
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 2 in |
Height | 0.5 in |
Overall Height | 0.5 |
Overall Width | 2 |
Details
Color | White |
For Use With | Intermediate Cross Section Cable Ties |
Type | Marker Plate |
Standards | Meets the outgassing requirements of ASTM E-595 |
Description
The M200X050Y7T Thermal Transfer Polyester/Polyolefin Non-Adhesive Marker Plate offers crisp, clear legends with superior legibility. The marker plate allows for mounting flexibility, attachable in a horizontal or vertical orientation. Designed for use with Panduit TDP printers. Compatible with Easy-Mark Plus Labeling Software. Polyester/Polyolefin. 0.50" x 212.7 mm x 50.8 mm). Color White. 500 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- PANDUIT Wire Marker Card, .27" x 1.5", 1-33, PK25 (PCM-1-33)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- Panduit Wire Markers