Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, White, Labels/Roll: 500
Mfr # C400X100APT
Zoro # G0763003
product price: $391.99
/pk 500, $0.78/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 500
- Label Width 4 in
- Label Height 1 in
- Green Environmental Attribute RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C400X100APT
- Zoro # G0763003
- UPC # 7498311216
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Label Height | 1 in |
Core Diameter | 3 in |
Roll Width | 4 13/64 in |
Details
Item | Thermal Transfer Label |
Color | White |
Labels per Roll | 500 |
Green Environmental Attribute | RoHS |
Material Series | GMH3-W |
Product Type | Component Labels |
For Print Method | Thermal Transfer |
Inkjet Printable | No |
Adhesive Properties | Aggressive Adhesive |
Minimum Service Temperature | -40 Degrees F |
Secondary Label Included | No |
Compatible Mfr Part Number | TDP43ME |
Label Material | Polyester |
Resistance Properties | Abrasion-Resistant, UV-Resistant, Washdown-Resistant |
Label Color | White |
Maximum Service Temperature | 212 Degrees F |
Label Media Format | Precut Roll |
Label Thickness | 0.03 in |
Recommended Ribbon | Mfr. No. RMER1BL, RHER4BL, RHER4BL-A, RHER4BL-C, RHER4BL-E, RHER4WH, RMER4BL, RMER4BL-A, RMER4BL-C |
Labels per Row | 1 |
Description
Thermal Transfer Label,4x1,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB3X0025CM)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8950)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT P1 Cassette, Continuous Tape (T050X000CBC-BK)
- PANDUIT Label Cassette, 200, 0.5x1.5 (S050X150VAC)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-155-490)
- Panduit Label Maker Tapes, Labels, Signs & Tags