Shop All Wire Markers
Panduit
Thermal Transfer Label Cassette, 1x6.5
Mfr # S100X650VAC
Zoro # G0791791
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Material Vinyl
- Label Width 1 in
- Label Height 6 1/2 in
- Application Cable and Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S100X650VAC
- Zoro # G0791791
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 6 1/2 in |
Label Size | 6 1/2 in x 1 in |
Maximum Wire Diameter | 1.59 in |
For Wire Diameter | 0.48 in to 1.59 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.48 in |
Printable Portion Height | 1 1/2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Compatible Grainger Part Number 376T35, 376T37, Compatible Mfr Part Number LS8E, LS8EQ, Label Color White, Label Height 6 1/2 in, Label Width 1 in, Maximum Wire Diameter 1.59 in, Minimum Wire Diameter 0.48 in, Printer Series Compatibility LS8E, LS8EQ, For Print Method Thermal Transfer, Maximum Wire Gauge 250 MCM, Minimum Wire Gauge 1 AWG, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- PIP PIP® 33-B125/XXL G-Tek® GP„¢ General Duty Nylon Glove Polyurethane Coated Black XXL (33-B125/XXL)
- ALTA Knee Pads, Soft Style, PR (50413.14)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- PANDUIT Self-Lamdisp, Pen, Vyl, 1.00" x 1.25"h (S100X125VARY)
- PANDUIT Warning Label, Vinyl, Hot Surface Symbol (WL35Y)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- Panduit Electrical Labels