Shop All Wire Markers
Panduit
Thermal Transfer Label Cassette, 1x1.5, S100X150VIC
Mfr # S100X150VIC
Zoro # G0791502
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black on Yellow
- Material Vinyl
- Label Type Self-Laminating
- Label Width 1 in
- Label Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S100X150VIC
- Zoro # G0791502
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1 1/2 in |
Label Size | 1 1/2 in x 1 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 376T35, Compatible Mfr Part Number LS8E, Label Color Yellow, Label Finish Gloss, Label Height 1 1/2 in, Label Material Vinyl, Label Width 1 in, Printer Series Compatibility LS8E, Ribbon Color Black, For Print Method Thermal Transfer, Material Series GMV17, Maximum Service Temperature 225 Degrees F, Minimum Service Temperature -50 Degrees F, Number of Labels Included 200, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YP46)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- KLEIN TOOLS Hard Hat Sweatband Replacement, Premium KARBN™ (KHHSWTBND2)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- Panduit Wire Markers