Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, .8x0.2, PK10000
Mfr # C080X020YJT
Zoro # G0762382
product price: $67.55
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1/64"
- Material Polyester
- Label Width 51/64 in
- Label Height 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C080X020YJT
- Zoro # G0762382
- UPC # 7498352494
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Length | 1/64" |
Label Width | 51/64 in |
Label Height | 13/64 in |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Polyester |
Printer Series Compatability | PANDUIT CORP Desktop Printers: TDP43MY TDP42HY |
Green Environmental Attribute | RoHS |
Resistance Properties | High Temperature-Resistant |
Product Type | Component Labels |
Label Media Format | Precut Roll |
Inkjet Printable | No |
Adhesive Properties | Permanent Adhesive |
Maximum Service Temperature | 302 Degrees F |
For Print Method | Thermal Transfer |
Label Material | Polyester |
Adhesive Material | Acrylic |
Labels per Row | 3 |
Label Color | White |
Material Properties | Halogen Free |
Description
Thermal Transfer Label,.8x0.2,Package Quantity 10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 24in (39960)
- SIGNMISSION Caution Sign-Eye & Glove Protect. When Handling Chem.-10in x 14in OSHA Sign, 14" H, CS-Ear and Glove (CS-Ear and Glove)
- PANDUIT Thermal Transfer Label, 4x2, PK1000 (C400X200YJT)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Red (M21-375-595-RD)
- Panduit Label Maker Tapes, Labels, Signs & Tags