Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 4x6, PK1000
Mfr # C400X600YZ1
Zoro # G0763119
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Green Environmental Attribute RoHS
- Preprinted Images DANGER Header
- Maximum Service Temperature 302 Degrees F
- For Print Method Thermal Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C400X600YZ1
- Zoro # G0763119
- UPC # 7498342208
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 6 in |
Label Width | 4 in |
Details
Item | Thermal Transfer Label |
Material | Polyester |
Green Environmental Attribute | RoHS |
Preprinted Images | DANGER Header |
Maximum Service Temperature | 302 Degrees F |
For Print Method | Thermal Transfer |
Preprinted Text | DANGER |
Inkjet Printable | No |
Adhesive Material | Rubber |
Product Type | Die Cut Labels |
Resistance Properties | Solvent-Resistant, UV-Resistant |
Label Media Format | Precut Roll |
Label Color | Red/White |
Label Material | Polyester |
Adhesive Properties | Permanent Adhesive |
Description
Thermal Transfer Label,4x6,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Super-Grip Scraper" Rubber Runner Mats - 3/16 in x 4 ft x 8 ft - Black Traction Mat (03_178_W_SG)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- PANDUIT Thermal Transfer Label, 1x1.25, PK2500 (S100X125YAJ)
- PANDUIT Thermal Transfer Label, 0.75x1.5, PK2500 (S075X150YAJ)
- PANDUIT Tape, Vinyl, 4"x100ft, Yellow (T400X000VX1Y)
- PANDUIT Thermal Transfer Label, 1x4, PK1000 (S100X400YAJ)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (218BYPX)
- Panduit Safety Labels