Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Thermal Transfer Label, 4x6, PK1000
Mfr # C400X600A51
Zoro # G0763152
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Labels per Roll 100
- Standards RoHS Compliant
- Green Environmental Attribute RoHS
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C400X600A51
- Zoro # G0763152
- UPC # 7498344869
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Core Diameter | 3 in |
Roll Width | 4 13/64 in |
Label Height | 6 in |
Description
Thermal Transfer Label,4x6,PK1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- 3M SPEEDGLAS Carry Bag, Nylon, Black (SG-90)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- PANDUIT Thermal Transfer Label, White, Labels/Roll: 500 (C400X100APT)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- PANDUIT Label Cassette, 1x0.5, PK10000 (C100X050YJC)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- PANDUIT Thermal Transfer Label, 0.75x0.75, PK2500 (S075X075YAJ)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- Panduit Safety Labels